The store will not work correctly in the case when cookies are disabled.
Interstate 38mm DIN311 HSS Taper Shank Bridge Reamer
Product Information
HSS Bridge Reamers. Left hand spiral right hand cutting. BSS 122 part 2 BS 328-4 with Tolerance H7.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL837205038.0 |
Features & Benefits | Left hand spiral right hand cutting
BSS 122 part 2 BS 328-4
Tolerance H7 |
Size (mm) | 38 |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Height (mm) | 4 |
Cutting Diameter (mm) | 38 |
Shank Length (mm) | 230 |
Diameter (mm) | 38 |
Shank Type | Parallel |
Flute Length (mm) | 230 |
Overall Length (mm) | 374 |
DIN | 311 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers