The store will not work correctly in the case when cookies are disabled.
Interstate 4 x 3/16 x 1in HSS Straight Tooth Side and Face Milling Cutter
Product Information
HSS side and face straight cutter ideal for economic machining of aluminium, carbon steel, alloy steel & pre hardened steel.
Technical Specification
More Information Brand | Interstate |
Bore Size (in) | 1 |
Manufacturer Part Number | 301-4123 |
Type | Side and Face Cutter |
Material | HSS |
Cutting Diameter (in) | 4 |
Coating/Finish | Uncoated |
Cutting Width (in) | 3/16 |
Face Width (in) | 3/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers