The store will not work correctly in the case when cookies are disabled.
Interstate #4 x 4in 60° HSS Long Series Combined Drill and Countersink
Product Information
A long series combined drill and countersink, the extra length allows access to areas where standard lengths won't reach.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 1/8 |
Manufacturer Part Number | 217-7404 |
Material | High Speed Steel |
Features & Benefits | Extra length allows access to areas where standard lengths won t reach |
Size (Number) | 4 |
Body Diameter (in) | 5/16 |
Overall Length (in) | 4 |
Pilot Diameter (in) | 1/8 |
BS Number | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers