The store will not work correctly in the case when cookies are disabled.
Interstate 40mm 45° Indexable Face Milling Body
Product Information
Standard 45° - Suitable for all face milling applications, screw on holding mechanism.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 84940 |
Diameter (mm) | 40 |
Features & Benefits | Suitable for all face milling applications
45° Lead angle
High shear geometry increases efficiency
Screw on holding mechanism |
Maximum Cutting Depth (mm) | 6 |
Maximum Cutting Length (mm) | 6 |
Maximum Depth of Cut (mm) | 6 |
Number of Inserts | 4 |
Maximum Length of Cut (mm) | 6 |
Spigot Diameter (mm) | 16 |
Takes Insert | SEHX1204 |
Type | Face Milling Cutter |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers