The store will not work correctly in the case when cookies are disabled.
Interstate 4.5mm 4 Flute M42 HSS Screwed Shank Long End Mill
Product Information
Long Series Non Centre Cutting
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MEM60175E |
Diameter (in) | 0.18 |
Diameter (mm) | 4.5 |
Features & Benefits | Non-centre cutting
For profile, finishing and open ended slot milling with extra reach
Manufactured to BS 122 |
Material | M42 |
Overall Length (in) | 2.8 |
Overall Length (mm) | 70 |
Type | Screwed Shank End Mills |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
End Mill Type | Long |
Flute Length (in) | 1.02 |
Flute Length (mm) | 25.5 |
BS Number | BS 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers