The store will not work correctly in the case when cookies are disabled.
Interstate 4.5mm Rad HSS Corner Rounding End Mill
Product Information
Corner rounding cutter with an accurate ground radius, suitable for producing accurate corner radii around the perimeter of components.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | BPR-0410 |
Material | High Speed Steel |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Diameter (mm) | 16 |
Front Diameter (mm) | 7 |
Overall Length (mm) | 60.5 |
Radius (mm) | 4.5 |
Cutting Diameter (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers