The store will not work correctly in the case when cookies are disabled.
Interstate 4in Jaw 2-Way Extra Heavy Tilt & Swivel Vice
Product Information
90° Tilting capacity. Complete with handle. Positive locking.
Technical Specification
More Information Brand | Interstate |
Jaw Depth (in) | 1-5/8 |
Manufacturer Part Number | MVU1449 |
Features & Benefits | 90° Tilting capacity
Complete with handle
Positive locking |
Jaw Width (in) | 4 |
Jaw Opening (in) | 2-3/4 |
Overall Length (in) | 13-1/4 |
Overall Height (m) | 5-9/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers