Each pound of force in horizontal induces one-half pound of downward force. Thus eliminating jaw tilt. The vice bed is cast from 80,000 pound ductile iron which resists deflection bending. The sliding surface of the vice bed is flame hardened and ground.
Technical Specification
More Information
Brand
Interstate
Manufacturer Part Number
428-7241
Jaw Height (in)
1-1/8
Additional Information
The swivel base is graduated 360°. Needled bearing thrust collar
Jaw Height (mm)
32
Features & Benefits
Each pound of force in horizontal induces one-half pound of downward force. Thus eliminating jaw tilt
The vice bed is cast from 80,000 pound ductile iron which resists deflection bending
The sliding surface of the vice bed is flame hardened and ground
The swivel base is graduated 360°
Needled bearing thrust collar
Simple mechanism, free from disorders
Please note: Carriage will be chargeable if more then one ordered