The store will not work correctly in the case when cookies are disabled.
Interstate 4mm R8 Collet High Precision
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 231-4604 |
Features & Benefits | Tolerance: 0.012mm |
Size (mm) | 4 |
Bore Diameter | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers