The store will not work correctly in the case when cookies are disabled.
Interstate 4mm Solid Carbide Chucking Reamer
Product Information
4 Flute chucking reamer below 1/4 inch diameter, 6 flute on sizes above. 45 degree lead cutting angle. Fine grain C-2 carbide.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CRE69400E |
Size | .1575", 4 mm |
Features & Benefits | Standard Tolerance + .0003" – .000" |
Size (mm) | 4 mm |
Material | Carbide |
Type | Machine |
Flute Type | Straight |
Cutting Diameter (mm) | 4 |
Diameter (mm) | 4.00 |
Shank Type | Parallel |
Flute Length (mm) | 19 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers