The store will not work correctly in the case when cookies are disabled.
Interstate 4MT Live Centre
Product Information
Sealed bearings. Small point for extra clearance. 60° Point.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 251-3044 |
Tool Diameter (mm) | 64.00 |
Height (mm) | 64.00 |
Maximum Speed (rpm) | 3,000 |
Morse Taper | 4MT |
Length (mm) | 200.80 |
Overall Length (mm) | 200.8 |
Chuck Diameter (mm) | 64.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers