The store will not work correctly in the case when cookies are disabled.
Interstate 5/16 - 24 H3 UNF Bottom Hand Tap
Technical Specification
More Information Brand | Interstate |
Size | 5/16 - 24 UNF |
Manufacturer Part Number | 440-3174 |
Size (in) | 5/16 - 24 UNF |
Pitch | 24.00 |
Chamfer | Bottoming |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | UNF |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers