The store will not work correctly in the case when cookies are disabled.
Interstate 5/16in Rad HSS-E Corner Rounding End Mill
Product Information
Suitable for use in a wide range of ferrous and non-ferrous materials.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 1826742 |
Material | High Speed Steel |
Features & Benefits | Used to mill rounded corners
Form relieved for longer tool life
May be resharpened repeatedly without changing form |
Coating/Finish | Uncoated |
Overall Length (in) | 3-1/4 |
Radius (in) | 5/16 |
Cutting Diameter (in) | 1-1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers