118 degree Point Angle, DIN 338, ISO 235. Increased cutting speeds can be achieved resulting in a higher productivity level. Provides added lubricity leaving a better finish. 118 degree Standard point.
Technical Specification
More Information
Brand
Interstate
Manufacturer Part Number
207-0520
Cutting Diameter (mm)
5.2
Features & Benefits
In certain applications tool life can be increased up to 10 times that of an uncoated tool
Increased cutting speeds can be achieved resulting in a higher productivity level
Provides added lubricity leaving a better finish Hertel – Below 3mm 118° split point – Above 3mm web thinned Interstate and Guhring – 118° Standard point