The store will not work correctly in the case when cookies are disabled.
Interstate 5/32in HSS Concave Radius Cutter
Product Information
Concave design cutter for milling male radial form.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 78066511 |
Type | Radius Shank Type Cutter |
Material | HSS |
Cutting Diameter (in) | 1 |
Coating/Finish | Uncoated |
Overall Length (in) | 3-1/2 |
Cutting Edge Type | Concave |
Number of Flutes | 6 |
Radius (in) | 5/32 |
Shank Type | Shank |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers