The store will not work correctly in the case when cookies are disabled.
Interstate 5/32in Straight Shank HSS Machine Reamer
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8373000-532 |
Features & Benefits | BS328 Form B left hand Helix right hand cut
Shank diameter is 0.025 below cut diameter
H7 tolerance |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Cutting Diameter (in) | 5/32 |
Shank Type | Parallel |
Flute Length (in) | 1-1/2 |
Overall Length (in) | 3 |
Overall Length (mm) | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers