The store will not work correctly in the case when cookies are disabled.
Interstate 5.3mm HSS 90° 3 Flute Countersink
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL83780105.3 |
Head Diameter (mm) | 5.3 |
Features & Benefits | 3 Flute
Straight shank |
Included Angle (°) | 90 |
Material | HSS |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers