The store will not work correctly in the case when cookies are disabled.
Interstate 5in Economy Bench Vice With Swivel Base
Product Information
Swivel base with easy to read divisions. Steel jaws. Heavy-duty cast iron body.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 428-7805 |
Features & Benefits | Swivel base with easy to read divisions
Steel jaws
Heavy duty cast iron body |
Jaw Size (in) | 5 |
Clamping Force (kg) | 1000 |
Overall Dimensions L x W x H (mm) | 340 x 195 x 200 |
Jaw Opening (in) | 6-1/4 |
Jaw Opening (mm) | 125 |
Weight (kg) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers