The store will not work correctly in the case when cookies are disabled.
Interstate 5MT Live Centre
Product Information
Sealed bearings, Small point for extra clearance, 60° Point.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 251-3045 |
Tool Diameter (mm) | 85.00 |
Height (mm) | 85.00 |
Maximum Speed (rpm) | 2,000 |
Morse Taper | 5MT |
Length (mm) | 258.80 |
Overall Length (mm) | 258.8 |
Chuck Diameter (mm) | 85.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers