The store will not work correctly in the case when cookies are disabled.
Interstate 6 - 32 H3 UNC Bottom Machine Screw Tap
Technical Specification
More Information Brand | Interstate |
Size | No. 6 - 32 UNC |
Manufacturer Part Number | 440-3043 |
Size (in) | No 6 |
Size (mm) | No. 6 - 32 UNC |
Thread Limit | H-3 |
Pitch | 32.00 |
Overall Length (in) | 2 |
Chamfer | Bottoming |
Flute Type | Straight |
Number of Flutes | 3 |
Thread Type | UNC |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers