Loading...

Interstate 60° HSS 6 Flute Chatterless Countersinks - Imperial

View Range - 10 Products
Interstate 60° HSS 6 Flute Chatterless Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Material
Interstate 60° HSS 6 Flute Chatterless Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SIX-66008H 6 In Stock
£5.10 £4.25
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66010C 9 In Stock
£6.17 £5.14
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66012J Delivery in 28 days. Click here to request stock availability.
£6.89 £5.74
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66016E 2 In Stock
£8.62 £7.18
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66020H Delivery in 28 days. Click here to request stock availability.
£12.97 £10.81
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66024D Delivery in 28 days. Click here to request stock availability.
£17.30 £14.42
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66028B 3 In Stock
£23.08 £19.23
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66032C Delivery in 21 days. Click here to request stock availability.
£25.00 £20.83
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66040B Delivery in 18 days. Click here to request stock availability.
£36.90 £30.75
Incl. VAT Ex. VAT
6 HSS Compare
SIX-66048K Delivery in 18 days. Click here to request stock availability.
£52.45 £43.71
Incl. VAT Ex. VAT
6 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service