The store will not work correctly in the case when cookies are disabled.
Interstate 6in Jaw 2-Way Extra Heavy Tilt & Swivel Vice
Technical Specification
More Information Brand | Interstate |
Jaw Depth (in) | 2 |
Manufacturer Part Number | MVU1450 |
Features & Benefits | 90° Tilting capacity
Complete with handle
Positive locking |
Jaw Width (in) | 6 |
Jaw Opening (in) | 5 |
Overall Length (in) | 17-1/2 |
Overall Height (m) | 7-3/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers