The store will not work correctly in the case when cookies are disabled.
Interstate #7 3MT Shell Reamer Arbor
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02325074 |
Material | HSS |
Type | Shell |
Morse Taper | 3 |
Cutting Diameter (in) | 7/8 |
Diameter (in) | 7/8 |
Shank Type | Taper |
Overall Length (in) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers