The store will not work correctly in the case when cookies are disabled.
Interstate #7 82° HSS Combined Drill and Countersink
Product Information
Used for centring work ends where the workpiece is to be revolved on machine centres. The 60deg Countersink angle fits all standard centres.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 01036078 |
Material | High Speed Steel |
Features & Benefits | Use for centring work ends where the workpiece is to be revolved on machine centers
60° Countersink angle fits all standard centres |
Size (Number) | 7 |
Body Diameter (in) | 5/8 |
Overall Length (in) | 3-1/4 |
BS Number | 7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers