The store will not work correctly in the case when cookies are disabled.
Interstate 7/16 - 20 H3 UNF Second Hand Tap
Technical Specification
More Information Brand | Interstate |
Size | 7/16 - 20 UNF |
Manufacturer Part Number | 440-2258 |
Size (in) | 7/16 - 20 UNF |
Pitch | 20.00 |
Chamfer | Second |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | UNF |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers