The store will not work correctly in the case when cookies are disabled.
Interstate 7/16in BS328 HSS Straight Shank Taper Pin Reamer
Product Information
1 in 48 taper reamer with straight flutes. BS 328 Part 4.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8375020-716 |
Features & Benefits | MADE IN THE UK |
Material | HSS |
Type | Taper |
Flute Type | Straight |
Small Diameter (in) | 0.3232 |
Cutting Diameter (in) | 7/16 |
Shank Type | Parallel |
Flute Length (in) | 5-3/4 |
Overall Length (in) | 7-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers