The store will not work correctly in the case when cookies are disabled.
Interstate 7/16in DIN206 HSS Straight Shank Spiral Flute Hand Reamer
Product Information
Left hand spiral right hand cutting and is BS 328 Part 4.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8373060-716 |
Features & Benefits | Left hand spiral hand cutting
BS 328 Part 4 |
Material | HSS |
Type | Hand |
Flute Type | Spiral |
Cutting Diameter (in) | 7/16 |
Diameter (in) | 7/16 |
Shank Type | Parallel |
Flute Length (in) | 2-13/16 |
Overall Length (in) | 5-5/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers