The store will not work correctly in the case when cookies are disabled.
Interstate 7/32in HSS Spiral Flute Straight Shank Reamer
Product Information
HSS Straight Shank Spiral Flute Reamers. Pulls chips away, allows a freer cutting action.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02340149 |
Size | .2188", 7/32 |
Features & Benefits | Right hand helix, right hand cut
Pulls chips away, allows a freer cutting action
Tolerance: 0.0000" to 0.0002" |
Material | HSS Straight Shan |
Type | Machine |
Flute Type | Straight |
Cutting Diameter (in) | 7/32 |
Diameter (in) | 7/32 |
Shank Type | Straight |
Flute Length (in) | 1-1/4 |
Overall Length (in) | 5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers