The store will not work correctly in the case when cookies are disabled.
Interstate 7/8 - 11 HSS BSF Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 7/8 - 11 |
Manufacturer Part Number | 9501034 |
Size (in) | 7/8 - 11 |
Thread Type | BSF |
Type | Hexagon Die Nuts |
Threads Per Inch | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers