The store will not work correctly in the case when cookies are disabled.
Interstate 8 - 32 UN x 13/16in OD Left Hand HSS Round Adjustable Die
Technical Specification
More Information Brand | Interstate |
Size | 8 |
Manufacturer Part Number | 03837325 |
Size (in) | No. 8 |
Size (mm) | 8 |
Size (Number) | 8 |
Outside Diameter (in) | 13/16 |
Thread Type | UN |
Type | LH Round Adjustable Dies |
Threads Per Inch | 32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers