The store will not work correctly in the case when cookies are disabled.
Interstate 80mm Octagonal Indexable Face Milling Body
Product Information
General purpose light cutting face mill for mixed production, Multi-purpose mill for chamfer milling, drilling (max. 4mm), shoulder milling, ramp milling, boring, helical milling, contour milling, 8 Cutting edge insert, highly economical.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 90880 |
Diameter (mm) | 80 |
Features & Benefits | General purpose light cutting face mill for mixed production
Multi-purpose mill for chamfer milling, drilling (max. 4mm), shoulder milling, ramp milling, boring, helical milling and contour milling
Fixed pockets and normal pitch
Eight cutting edge insert, highly economical |
Maximum Cut Diameter (mm) | 90 |
Maximum Cutting Depth (mm) | 5 |
Maximum Depth of Cut (mm) | 5 |
Number of Inserts | 5 |
Spigot Diameter (mm) | 5 |
Takes Insert | OFER070404 |
Type | Octagonal Face Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers