Loading...

Interstate 82° HSS 4 Flute Countersinks - Imperial

View Range - 11 Products
Interstate 82° HSS 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate 82° HSS 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CES-18581E Delivery in 28 days. Click here to request stock availability.
£9.36 £7.80
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18593B Delivery in 28 days. Click here to request stock availability.
£9.67 £8.06
Incl. VAT Ex. VAT
4 82 Compare
CES-18605M 10 In Stock
£10.52 £8.77
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18617J 9 In Stock
£11.22 £9.35
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18629D Delivery in 84 days. Click here to request stock availability.
£13.55 £11.29
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18641D 1 In Stock
£20.46 £17.05
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18653A Delivery in 24 days. Click here to request stock availability.
£28.32 £23.60
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18665K 8 In Stock
£37.01 £30.84
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18677E Delivery in 87 days. Click here to request stock availability.
£41.09 £34.24
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18692H Delivery in 87 days. Click here to request stock availability.
£60.62 £50.52
Incl. VAT Ex. VAT
4 82 HSS Compare
CES-18694M Delivery in 87 days. Click here to request stock availability.
£86.57 £72.14
Incl. VAT Ex. VAT
4 82 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service