The store will not work correctly in the case when cookies are disabled.
Interstate 8x260mm SDS Rotary Hammer Drill
Product Information
A carbide tipped SDS - plus rotary hammer drill.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 8 |
Manufacturer Part Number | CL881858.0260 |
Features & Benefits | Carbide tipped – suitable for use in all SDS direct fitting hammer drills. |
Overall Length (mm) | 260 |
Flute Length (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers