Metric HSS step drill meets DIN 8376, type N. Medium tolerance and steam tempered. 118deg standard point, special cut to DIN 1412 form A.
Technical Specification
More Information
Brand
Interstate
Cutting Diameter (in)
0.59
Cutting Diameter (mm)
9 - 15
Manufacturer Part Number
00538 015.000
Additional Information
For drilling clearance holes to DIN EN 20 273 and screw head angles of 180deg, form H, J and K, to DIN 74 for screws to DIN 84, DIN 912, DIN 9612, DIN 7513 and DIN 7984d.
Features & Benefits
Uncoated finish
Right hand cutting direction
Straight shank
118° point angle
h6 clearance on diameter