The store will not work correctly in the case when cookies are disabled.
Interstate 9/16in 4 Flute M42 Cobalt Screwed Shank End Mill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MEM20563M |
Diameter (in) | 1/2 |
Material | M-42 |
Overall Length (in) | 1-1/8 |
Shank Length (in) | 2-7/8 |
Shank Type | Screwed |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers