The store will not work correctly in the case when cookies are disabled.
Interstate 9/16in Carbide Tipped 4-Flute Straight Flute Chucking Reamer
Product Information
For reaming of steel, cast iron and non-ferrous metals. Diameter - 0000/+.0003
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 72190366 |
Size | 9/16 |
Features & Benefits | For reaming of steel, cast iron and non-ferrous metals. Tolerance - .0000/+.0003 |
Material | Carbide Tipped |
Type | Machine |
Flute Type | Straight |
Cutting Diameter (in) | 9/16 |
Diameter (in) | 9/16 |
Shank Type | Parallel |
Flute Length (in) | 2 |
Overall Length (in) | 8 |
Number of Flutes | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers