The store will not work correctly in the case when cookies are disabled.
Interstate 9/32in 3 Flute Carbide End Mill
Product Information
A general purpose carbide end mill. Suitable for machining carbon steels, tools steel, alloy steel and stainless steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 84343 |
Cutting Diameter (in) | 9/32 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
Grade | K30F |
Flute Length (in) | 3/4 |
Overall Length (in) | 2-1/2 |
Shank Diameter (in) | 5/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers