The store will not work correctly in the case when cookies are disabled.
Interstate 9/32in Solid Carbide Chucking Reamer
Product Information
4 Flute chucking reamer below 1/4 inch diameter, 6 flute on sizes above. 45 degree lead cutting angle. Fine grain C-2 carbide.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CRE68018C |
Size | 9/32 |
Features & Benefits | Standard Tolerance + .0003" – .000" |
Material | Carbide |
Type | Machine |
Flute Type | Straight |
Cutting Diameter (in) | 9/32 |
Diameter (in) | 9/32 |
Shank Type | Parallel |
Flute Length (in) | 1-1/8 |
Overall Length (in) | 3-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers