The store will not work correctly in the case when cookies are disabled.
Interstate 9mm 4 Flute TiAlN Coated Carbide End Mill
Product Information
A general purpose carbide end mill. Suitable for machining carbon steels, tools steel, alloy steel and stainless steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | GCE90900H |
Cutting Diameter (mm) | 9 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Grade | K40UF |
Diameter (mm) | 9 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers