The store will not work correctly in the case when cookies are disabled.
Interstate A12MSCLCR06 Internal Boring Bar
Product Information
Use for boring on the inside of the part, 95° lead angle.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | A12MSCLCR06 |
ISO Code | A12MSCLCR06 |
Minimum Bore (mm) | 16 |
Style | A12MSCLCR06 |
Type | A-SCLC Through Coolant Steel |
Length (mm) | 150 |
Insert | CCMT0602.. |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers