The store will not work correctly in the case when cookies are disabled.
Interstate BT40Type 3 Hollow Pull Stud
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | BRT30413J |
Type | C |
Thread Size | M 16 |
D2 (mm) | 17 |
L (mm) | 60 |
L1 (mm) | 35 |
Taper | BT40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers