The store will not work correctly in the case when cookies are disabled.
Interstate BT50 Type 3 Hollow Pull Stud
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 79930503H |
Type | C |
Thread Size | M 24 |
D2 (mm) | 25 |
L (mm) | 85 |
L1 (mm) | 45 |
Taper | BT50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers