The store will not work correctly in the case when cookies are disabled.
Interstate Capstan Lathe Adaptor - 1'' - MT1
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 214-8701 |
Features & Benefits | For adapting morse taper tools to straight turrets
Hardened and ground throughout |
Length (in) | 3-1/2 |
Length (mm) | 3-1/2 |
Outside Diameter (in) | 1 |
Morse Taper | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers