The store will not work correctly in the case when cookies are disabled.
Interstate Capstan Lathe Adaptor - 1'' - MT2
Product Information
For Adapting morse taper tools to straight turrets, hardened and ground throughout.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 214-8704 |
Features & Benefits | For adapting morse taper tools to straight turrets
Hardened and ground throughout |
Length (in) | 4 |
Length (mm) | 4 |
Outside Diameter (in) | 1 |
Morse Taper | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers