Loading...

Interstate Carbide 120° 4 Flute Countersinks - Imperial

View Range - 3 Products
Interstate Carbide 120° 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate Carbide 120° 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CCY-18965A 2 In Stock
£23.32 £19.43
Incl. VAT Ex. VAT
4 120 Carbide Compare
CCY-18970L 4 In Stock
£43.49 £36.24
Incl. VAT Ex. VAT
4 120 Carbide Compare
CCY-18975D Delivery in 28 days. Click here to request stock availability.
£60.25 £50.21
Incl. VAT Ex. VAT
4 120 Carbide Compare
Total

Why we are loved

Rated ‘World-class’ for customer service