Loading...

Interstate Carbide 3 Flute AlCrN Coated End Mills - Metric

View Range - 10 Products
Interstate Carbide 3 Flute AlCrN Coated End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (mm)
Flute Length (mm)
Length of Cut (mm)
Overall Length (mm)
Shank Diameter (mm)
Interstate Carbide 3 Flute AlCrN Coated End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (mm)     Diameter (in)     Flute Length (mm)     Flute Length (in)     Length of Cut (mm)     Length of Cut (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Compare ProductAdd to Personal Lists Quantity
INE-10011C 13 In Stock
£9.08 £7.57
Incl. VAT Ex. VAT
1 3 3 38 3 Compare
INE-10012M 10 In Stock
£9.08 £7.57
Incl. VAT Ex. VAT
2 6 6 38 3 Compare
INE-10013J 24 In Stock
£9.08 £7.57
Incl. VAT Ex. VAT
3 8 8 38 3 Compare
INE-10014D 9 In Stock
£9.08 £7.57
Incl. VAT Ex. VAT
4 11 11 45 4 Compare
INE-10015A 76 In Stock
£10.39 £8.66
Incl. VAT Ex. VAT
5 13 13 50 6 Compare
INE-10016K 9 In Stock
£11.70 £9.75
Incl. VAT Ex. VAT
6 16 16 50 6 Compare
INE-10017E 12 In Stock
£19.50 £16.25
Incl. VAT Ex. VAT
8 20 20 62 8 Compare
INE-10018B 23 In Stock
£25.99 £21.66
Incl. VAT Ex. VAT
10 22 22 70 10 Compare
INE-10019L 13 In Stock
£38.93 £32.44
Incl. VAT Ex. VAT
12 25 25 70 12 Compare
INE-10020L 1 In Stock
£64.90 £54.08
Incl. VAT Ex. VAT
16 32 32 80 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service