Loading...

Interstate Carbide 82° 4 Flute Countersinks - Imperial

View Range - 4 Products
Interstate Carbide 82° 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate Carbide 82° 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CCY-18825K Delivery in 28 days. Click here to request stock availability.
£23.32 £19.43
Incl. VAT Ex. VAT
4 82 Carbide Compare
CCY-18827B 1 In Stock
£43.49 £36.24
Incl. VAT Ex. VAT
4 82 Carbide Compare
CCY-18829H Delivery in 28 days. Click here to request stock availability.
£79.00 £65.83
Incl. VAT Ex. VAT
4 82 Carbide Compare
CCY-18831C Delivery in 26 days. Click here to request stock availability.
£179.17 £149.31
Incl. VAT Ex. VAT
4 82 Carbide Compare
Total

Why we are loved

Rated ‘World-class’ for customer service