The store will not work correctly in the case when cookies are disabled.
Interstate CCMT09T302 ICP55 Turning Insert
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | CCMT |
Manufacturer Part Number | 78234275 |
Insert Size | 09 |
Material | Carbide |
Application | Medium |
Grade | ICP55 |
ISO Code | CNGN120416 |
ISO Number | CNGN120416 |
Depth of Cut (mm) | 0.52-3.5 |
Corner Radius | 02 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers