The store will not work correctly in the case when cookies are disabled.
Interstate CCMT09T308 ICP22 Turning Inserts
Product Information
Finishing/Light Application ISO Turning Insert.
Technical Specification
More Information Brand | Interstate |
Style | CCMT |
Manufacturer Part Number | 78234168 |
Insert Size | 09 |
Material | Carbide |
Application | Finishing/Light |
Grade | ICP22 |
ISO Code | CCMT09T308 |
ISO Number | CCMT09T308 |
Depth of Cut (mm) | 0.52-3.5 |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers