The store will not work correctly in the case when cookies are disabled.
Interstate CPGN-120304 1-55 Turning Insert
Technical Specification
More Information Brand | Interstate |
Style | CPGN |
Manufacturer Part Number | 78231958 |
Insert Size | 12 |
Material | Carbide |
Application | Finishing/Light |
Grade | ICP22 |
ISO Code | TCMT220408 |
ISO Number | TCMT220408 |
Depth of Cut (mm) | 0.52-3.5 |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers